2 in. Weldneck 300# Schedule 10 316L Stainless Steel Raised Face Flange

Part #IS3006LRFWNF10BKE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #IS3006LRFWNF10BKE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS3006LRFWNF10BLE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #IS3006LRFWNF10BME

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flange Type: [Raised Face, Weldneck]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 300#

Schedule Class: 10

UL Listed: No