2 in. Weld 300# Standard 304L Stainless Steel Raised Face Weld Neck Flange

You last purchased this on
 

2 in. Weld 300# Standard 304L Stainless Steel Raised Face Weld Neck Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Weld 300# Standard 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS3004LRFWNFKE
  • Item #4286512
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
300#
Schedule Class:
Standard