2 in. x 10 ft. PVC Drainage Pipe

You last purchased this on
 

2 in. x 10 ft. PVC Drainage Pipe

  • Fast #
  • Part #P40FCPK10
  • Item #117155
  • Manufacturer Part #PVC 04200 0600
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 in. x 10 ft. PVC Drainage Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 1,030 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
  • Available in select lengths
  • Requires Certification

Specifications

ASTM:
ASTM D-4396, ASTM F-891
Application:
Sewage, Storm Drainage
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Schedule Class:
40
Wall Thickness:
0.154 in