2 in. x 100 ft. PVC Tape in Yellow

Part #A60411  |  Manufacturer Part #60411

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Yellow

Length: 100 ft

Material: Plastic

Material Type: PVC

Thickness: 10 mil

Width: 2 in