2 in. x 20 ft. Schedule 40 ABS Plus Foam Core Pipe

Part #AP40FCPK20  |  Item #4283922  |  Manufacturer Part #APA 17200 0800

$ 90.00

Per 20 FT / $4.5 per FOOT

90.0

(Pricing is for 2 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #AP40FCPJ20Item #4283926Mfr. Part #APA 17112 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2 in

    Part #AP40FCPK20Item #4283922Mfr. Part #APA 17200 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in

    Part #AP40FCPM20Item #4283928Mfr. Part #APA 17300 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 171.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 4 in

    Part #AP40FCPP20Item #4283924Mfr. Part #APA 17400 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 260.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Pipe is available in select lengths
  • Part of the TrueFit® system

Specifications

ASTM Specifications: ASTM D-3965, ASTM D-4396, ASTM F-1488

Application: DWV, Sewer, Storm Drainage

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 20 ft

Material: Plastic

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Outside Diameter: 2-3/8 in

Pipe Tubing Size: 2 in

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.154 in