2 in. x 20 ft. Schedule 40 PVC Foam Core Pipe
2 in. x 20 ft. Schedule 40 PVC Foam Core Pipe
-
Pick Up: 400 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for pressure use
- For use where systems will not exceed 140 deg F
- White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
- ASTM Specifications: ASTM D-1785, ASTM D-4396, ASTM F-891
- NSF certified
- Available in select lengths
Specifications
- ASTM:
- ASTM D-4396, ASTM F-891
- Application:
- Sewage, Storm Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.154 in