2 in. x 20 ft. SDR 13.5 Bell End Sewer PVC Drainage Pipe
2 in. x 20 ft. SDR 13.5 Bell End Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1784, ASTM D-2672, ASTM D-2774, ASTM D-2855
- Application:
- Residential, Commercial, Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-23/1000 in
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 2 in
- Pressure Class:
- 315#
- Product Type:
- Sewer
- Schedule Class:
- SDR 13.5
- Wall Thickness:
- 0.176 in