2 in. x 21 ft. A53A Schedule 40 Galvanized Coated Threaded & Coupled Carbon Steel Pipe

Part #GGPTCA53K  |  Item #4260

$ 215.46

Per 21 FT / $10.26 per FOOT

215.46

(Pricing is for 2 in)
Order in multiples of 21

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #GGPTCA53AItem #1119343

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/4 in

    Part #GGPTCA53BItem #32367

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.40 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 1/2 in

    Part #GGPTCA53DItem #34142Mfr. Part #GPTCA53D

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.24 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 3/4 in

    Part #GGPTCA53FItem #18480Mfr. Part #GGPTCA53F

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.04 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 1 in

    Part #GGPTCA53GItem #2259Mfr. Part #GGPTCA53G

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 98.91 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GGPTCA53HItem #38028

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 133.35 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GGPTCA53JItem #21352

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 160.44 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 2 in

    Part #GGPTCA53KItem #4260

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 215.46 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GGPTCA53LItem #40591

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 342.51 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 3 in

    Part #GGPTCA53MItem #23678Mfr. Part #GPTCA53M

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 449.82 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 4 in

    Part #GGPTCA53PItem #7367

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 639.45 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 5 in

    Part #GGPTCA53SItem #73899

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 872.76 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 6 in

    Part #GGPTCA53UItem #32541

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,132.74 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart

Product Details

  • Import

Documents

Specifications

ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1]

ASME Specifications: ASME B36.10M

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-865]

Application: Fire Protection

Coating: [Zinc, Galvanized]

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Grade: A

Length: 21 ft

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 2 in

Pressure Class: 2300 psi

Product Type: Sprinkler Pipe

Schedule Class: 40

Wall Thickness: 0.154 in