2 in. x 60 ft. Type L Soft Coil Copper Tube

You last purchased this on
 

2 in. x 60 ft. Type L Soft Coil Copper Tube

This product requires certification to purchase.
You last purchased this on
 

2 in. x 60 ft. Type L Soft Coil Copper Tube

  • Fast #
  • Part #LSOFTK60
  • Item #30947
  • Manufacturer Part #LS20060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • NSF approved
  • Nominal soft Type L standard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88, ASTM B-306
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Soft
Diameter - Outside:
2-1/8 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld x Solvent Weld
FM Approved:
No
Length:
60 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Product Type:
Type L
Wall Thickness:
0.07 in