2 in. Zinc Flange Bolt Set
2 in. Zinc Flange Bolt Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Kit
- Material:
- Zinc Plated
- Pressure Class:
- 150#
- Product Type:
- Flange Bolt Set