2 in. Copper DWV 22-1/2 Degree Elbow

You last purchased this on
 

2 in. Copper DWV 22-1/2 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Copper DWV 22-1/2 Degree Elbow

  • Fast #
  • Part #CCDWV2K
  • Item #2048629
  • Manufacturer Part #E079350
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Solder connections
  • Dezincification resistant
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • DWV 22 1/2° elbows change the direction of the piping 22 1/2°
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.23
ASTM:
ASTM B-584 C84400
Elbow Degree:
22-1/2 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
DWV, Elbow, Straight
Material:
Bronze
Origin:
Domestic