2-Light Ceiling Fixture in Matte Nickel
2-Light Ceiling Fixture in Matte Nickel
Frequently Purchased Together
Product Details
- Dimensions: 11" W x 4-1/2" H
- Requires two 60W E26 medium bulbs
- Two light ceiling fixture with Matte Nickel finish
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in
- Wire Gauge (AWG):
- 18 ga