2-Pole Circuit Breaker

CBR2

  • AMP
  • PRICE

DESCRIPTION

  • Compatible with Westinghouse, Challenger, and Bryant load centers

SPECIFICATIONS

AMP
60
CSA Certified
Yes
Type
Double Pole
UL Listed
Yes
Volts
120/240V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday