2 PVC TEST FTG BLUE
Part #S881902P | Item #3549215 | Manufacturer Part #881-902P
Type:
S881902PProduct Details
- Reduces costs and saves time on each test
- Tests up to 4 stories (40 feet)
- Eliminates the need for inflatable test devices—much safer
- Tests 20 psi of water or 5 psi of air
- See-through door for quick stoppage assessment
- Fitting stays in pipe after test—no additional materials or labor needed
- Can be used as a cleanout opening
- Drain down after test is fully controllable
Documents
Specifications
Material: Plastic
Material Type: PVC
Type: S881902P