2 in. Push-to-Connect Brass DZR End Cap

You last purchased this on
 
SharkBite®

2 in. Push-to-Connect Brass DZR End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

2 in. Push-to-Connect Brass DZR End Cap

  • Fast #
  • Part #SUXL0454
  • Item #7643920
  • Manufacturer Part #UXL0454
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1061
CSA Certified:
CSA B125.3
Clean Bagged:
No
End Connection 1:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
Yes
ISO:
ISO 6509
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
20 to 200 Deg F
Weight:
0.710 lb