2-Unit Exterior Free Standing Rack LP

Part #RTRS23ILEP  |  Manufacturer Part #TRS23ILeP

Type:

RTRS23ILEP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 28-59/100 in

End Connection 1: MNPT

End Connections: MNPT

Fuel Type: Propane

Height: 57-69/100 in

Ignition System: Electronic Ignition

Indoor Outdoor: Outdoor

Origin: Global

Temperature Range: 98 to 120 Deg F

Type: RTRS23ILEP

WIFI Enabled: Yes

Width: 62 in

Wireless Communication: Wi-Fi