2-Way Diverter Extension Kit

A963554A

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with R422 and R433 valves
  • Genuine American Standard repair part
  • Maximum 3/4 in. (19 mm) extension

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard R422S 3-Way In Wall Diverter Rough Valve
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday