2 Wire SONIC SNSR 30 FT 12-28 VDC
2 Wire SONIC SNSR 30 FT 12-28 VDC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple push-button calibration
- Reliable and easy to operate
- Two-wire and loop powered
- Red, yellow and green LED indicator lights signal calibration settings and operation status
- The round trip transit time is then converted into the current output which is directly proportional to the fluid level
- The simple push button calibration may be done after installation or bench calibrated with a suitable target
- The microprocessor controlled circuit generates a pulse that is transmitted from the transducer face, the pulse is reflected back from the surface of liquid
- The economical ABM 2-wire, loop powered ultrasonic level transmitters allow simple and reliable non-contact level measurement of liquids in a tanks, sumps or other containers
- Use with SCADA or process controller, or remote display
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA 4X
- Temperature Range:
- -40 to 140 Deg F
- Type:
- ABM200070ULC0PVPVC