2 x 0.065 in. Stainless Steel Tubing

You last purchased this on
 

2 x 0.065 in. Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

2 x 0.065 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6L065A269K
  • Item #7563334
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
FM Approved:
No
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
2 in
UL Listed:
No
Wall Thickness:
0.065 in