2 x 1-1/2 in. Copper Male Adapter (Clean & Bagged, 2-1/8 x 1-5/8 in. OD)
2 x 1-1/2 in. Copper Male Adapter (Clean & Bagged, 2-1/8 x 1-5/8 in. OD)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 2-1/8 x 1-5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Male Adapter
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- UL Listed:
- No