2 x 1-1/2 in. Beveled x Plain End Double Extra Heavy Reducing Concentric Carbon Steel Swage Nipple
2 x 1-1/2 in. Beveled x Plain End Double Extra Heavy Reducing Concentric Carbon Steel Swage Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Beveled
- End Connection 2:
- Plain End
- End Connections:
- Beveled x Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer, Concentric
- Material:
- Carbon Steel
- Schedule Class:
- 160
- Type:
- B40X80BXPCSNKJE