2 x 1-1/2 in. Clamp 304 Stainless Steel Eccentric Reducer

You last purchased this on
 

2 x 1-1/2 in. Clamp 304 Stainless Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Clamp 304 Stainless Steel Eccentric Reducer

  • Fast #
  • Part #G3214MP74KJ
  • Item #4831211
  • Manufacturer Part #G3214MP74KJ
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END ECCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • 32-14MP - CLAMP ECCENTRIC REDUCER - 2" X 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
0.44 lb