2 x 1-1/2 in. Female x Male 300# Black Malleable Iron Reducing Coupling
2 x 1-1/2 in. Female x Male 300# Black Malleable Iron Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Length:
- 3-1/5 in
- Material:
- Malleable Iron
- Pressure Class:
- 300#
- UL Listed:
- Yes