2 x 1-1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
2 x 1-1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Residential, Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 2 in;1-1/2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Extra Heavy
- Length:
- 3-3/16 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 300#
- Product Type:
- Threaded Fitting
- Schedule Class:
- Extra Heavy
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes