2 x 1-1/2 in. FTG x Copper Flush Bushing

Part #CDWVFLBKJ  |  Item #78925  |  Manufacturer Part #H015300

$ 29.36 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in

    Part #CDWVFLBKJItem #78925Mfr. Part #H015300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.36 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • DWV

Specifications

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: [Reducing, Flush]

Material: Wrot Copper

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CDWVFLBKJ