2 x 1-1/2 in. Copper Press Fitting Reducer
Model 818 2 x 1-1/2 in. Copper Press Fitting Reducer
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- EPDM O-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
- Proudly Manufactured in USA – ARRA Compliant
- APOLLOXPRESS™ fittings carry a 50 year warranty
- No glues, fluxes or solder needed
- Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Clean Bagged:
- No
- Collection:
- Model 818
- Depth:
- 2-13/100 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- Copper Press
- End Connections:
- Male Sweat x Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Height:
- 2-13/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper, Rubber
- Material Type:
- EPDM, UNS C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.53 lb
- Width:
- 3-51/100 in