2 x 1-1/2 in. Hub Reducing and Sanitary Schedule 40 CPVC Acid Waste Double Tee

You last purchased this on
 

2 x 1-1/2 in. Hub Reducing and Sanitary Schedule 40 CPVC Acid Waste Double Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Hub Reducing and Sanitary Schedule 40 CPVC Acid Waste Double Tee

  • Fast #
  • Part #CAPAWDSTKKJJ
  • Item #2484419
  • Manufacturer Part #AW 00429 0251C
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Part of the TrueFit® system and Made in USA
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
0.574 lb
Width:
4.875 in