2 x 1-1/2 in. NPT 150# Global Black Malleable Iron Hex Bushing
2 x 1-1/2 in. NPT 150# Global Black Malleable Iron Hex Bushing
Package Quantity Info:
EA: 1 IP: 20 CA: 60 PT: 2880-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Import
Documents
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.3
- ASME:
- ASME B1.20.1, ASME B16.14
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing, Hex, Reducing
- ISO:
- ISO 9001:2000
- Length:
- 1-11/50 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- Yes