2 x 1-1/2 in. MNPT x FNPT Brass Bushing

Part #BRBKJ  |  Item #31043  |  Manufacturer Part #114-3224

$ 32.08 EACH
(Pricing is for 2 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #BRBDBItem #19743Mfr. Part #114-0804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.74 /EACH
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #BRBGCItem #47724Mfr. Part #114-1606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.26 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BRBGFItem #8413Mfr. Part #114-1612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.73 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #BRBJDItem #51613Mfr. Part #114-2408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.00 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #BRBJFItem #9896Mfr. Part #114-2412

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.00 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BRBKDItem #55504Mfr. Part #114-3208

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.08 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #BRBKFItem #51792Mfr. Part #114-3212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.08 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BRBKJItem #31043Mfr. Part #114-3224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.08 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #BRBMGItem #381600Mfr. Part #114-4816

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.15 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #BRBMHItem #368282Mfr. Part #114-4820

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.15 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #BRBMKItem #107197Mfr. Part #114-4832

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.15 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #BRBMLItem #89707Mfr. Part #114-4840

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.15 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #BRBPKItem #378750Mfr. Part #114-6432

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 307.77 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • Domestic

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.15

ASME Specifications: ASME B16.15

ASTM Specifications: ASTM B-584

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: [Reducing, Hex Head]

Height: 2-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-11/50 in

Material: Red Brass

Maximum Pressure: 200 psi

Origin: Domestic

Pressure Class: 125#