2 x 1-1/2 in. Socket Weld 3000# Domestic Forged Steel Reducer
2 x 1-1/2 in. Socket Weld 3000# Domestic Forged Steel Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 1000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- MSS:
- MSS SP-79
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 0.93 lb