2 x 1-1/2 in. Socket Schedule 80 PVC Coupling

You last purchased this on
 

2 x 1-1/2 in. Socket Schedule 80 PVC Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Socket Schedule 80 PVC Coupling

  • Fast #
  • Part #S829251
  • Item #4486057
  • Manufacturer Part #829-251
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Length:
3-7/32 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Pressure Class:
150#
Schedule Class:
80
Temperature Range:
Up to 73 Deg F
UL Listed:
No
Weight:
0.3 lb