2 x 1-1/2 in. CTS CPVC Bushing
Flowguard Gold® 2 x 1-1/2 in. CTS CPVC Bushing
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cream or tan pipe and fittings used for hot and cold water distribution
- Intended for pressure use
- Manufacturer may vary by location
- Resistant to corrosion, pitting and scaling
Specifications
- ASTM:
- ASTM D-1784, ASTM F-2618
- Application:
- Cold Water, Hot Water, Pressure
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Schedule Class:
- SDR 11
- Type:
- CPBKJ