2 x 1-1/2 in. Spigot x FPT Schedule 40 PVC Bushing

You last purchased this on
 

2 x 1-1/2 in. Spigot x FPT Schedule 40 PVC Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Spigot x FPT Schedule 40 PVC Bushing

  • Fast #
  • Part #S438251
  • Item #4486512
  • Manufacturer Part #438-251
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Bushing
Length:
1-19/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40