2 x 1-1/2 in. Threaded 150# Domestic Stainless Steel Reducing Bushing
2 x 1-1/2 in. Threaded 150# Domestic Stainless Steel Reducing Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No