2 x 1-1/2 in. Threaded 150# 316 Stainless Steel Bushing

You last purchased this on
 

2 x 1-1/2 in. Threaded 150# 316 Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Threaded 150# 316 Stainless Steel Bushing

  • Fast #
  • Part #DS6TBSP114KJ
  • Item #79662
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#