2 x 1-1/2 x 2-1/2 in. FNPT 150# Reducing Global 316 Stainless Steel Coupling

You last purchased this on
 

2 x 1-1/2 x 2-1/2 in. FNPT 150# Reducing Global 316 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 x 2-1/2 in. FNPT 150# Reducing Global 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CTCSP114KJ
  • Item #1289511
  • Manufacturer Part #M612-3224
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-24/25 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Coupling, Reducer
IAPMO Listed -:
No
Length:
2-1/2 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No
Weight:
1.322 lb