2 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Coupling
Part #IBRCKJ | Item #161096 | Manufacturer Part #ZMBCPR0807
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Coupling Type: Reducing
- 150#
- Threaded
- Import
Documents
Specifications
ASME Specifications: [ASME B16.3, ASME B1.20.1]
ASTM Specifications: ASTM A-197
Application: Fire Protection
Coating: Black
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Fitting Size 1: 2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 2 in x 1-1/2 in
Fitting Type: Reducing
Length: 2-64/79 in
Material: Malleable Iron
Maximum Pressure: 300 psi
Origin: Global
Pressure Class: 150#
Product Type: Threaded Fitting
Schedule Class: Standard
Temperature Range: -20 to 550 Deg F
Type: IBRCKJ
UL Listed: Yes