2 x 1-1/2 x 1-1/2 in. Sweat Bronze Reducing DWV 45° Double Wye
2 x 1-1/2 x 1-1/2 in. Sweat Bronze Reducing DWV 45° Double Wye
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat X Sweat X Sweat
- DWV
- Dezincification resistant
- Cast copper
Specifications
- ASME:
- ASME B16.18, ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, DWV, 45°, Double, Wye
- Material:
- Bronze
- Origin:
- Domestic