2 x 1-1/2 x 1-1/2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

Part #GTKJJ  |  Item #26922  |  Manufacturer Part #0311050009

$ 49.70 EACH
(Pricing is for 2 in x 1-1/2 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/2 in x 1/4 in

    Part #GTDDBItem #37796Mfr. Part #0311037204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.66 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #GTDDFItem #4938Mfr. Part #0311039606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.38 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #GTFDDItem #40884Mfr. Part #0311038806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.38 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #GTFDFItem #24480Mfr. Part #0311038707

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.82 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #GTFFDItem #44617Mfr. Part #0311038202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.36 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #GTFFGItem #28022Mfr. Part #0311042006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.82 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1 in

    Part #GTGDGItem #11615Mfr. Part #0311041206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.16 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1/2 in

    Part #GTGFDItem #47151Mfr. Part #0311041008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.16 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #GTGFFItem #29513Mfr. Part #0311040802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.53 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #GTGFGItem #12586Mfr. Part #0311040604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.16 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/8 in

    Part #GTGGCItem #17253Mfr. Part #0311040208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.55 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #GTGGDItem #47738Mfr. Part #0311040000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.54 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #GTGGFItem #30298Mfr. Part #0311039804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.54 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/4 in

    Part #GTGGHItem #19711Mfr. Part #0311045009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.39 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/2 in

    Part #GTGGJItem #26574Mfr. Part #0311048607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.69 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 3/4 in

    Part #GTHFFItem #18658Mfr. Part #0311044408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.10 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1-1/4 in

    Part #GTHFHItem #13364Mfr. Part #0311044002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.81 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1/2 in

    Part #GTHGDItem #18482Mfr. Part #0311043806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.38 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 3/4 in

    Part #GTHGFItem #48517Mfr. Part #0311043608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1 in

    Part #GTHGGItem #31778Mfr. Part #0311043400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.36 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1-1/4 in

    Part #GTHGHItem #14330Mfr. Part #0311043202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.94 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #GTHHDItem #49291Mfr. Part #0311042808

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.84 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #GTHHFItem #31851Mfr. Part #0311042600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.56 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #GTHHGItem #14583Mfr. Part #0311042402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.56 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1-1/2 in

    Part #GTHHJItem #26235Mfr. Part #0311048409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1-1/2 in

    Part #GTJFJItem #25720Mfr. Part #0311047807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #GTJGGItem #32633Mfr. Part #0311047609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/4 in

    Part #GTJGHItem #25381Mfr. Part #0311047401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.20 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/2 in

    Part #GTJGJItem #25039Mfr. Part #0311047203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1/2 in

    Part #GTJHDItem #24865Mfr. Part #0311047005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 3/4 in

    Part #GTJHFItem #50327Mfr. Part #0311046809

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1 in

    Part #GTJHGItem #33406Mfr. Part #0311046601

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.87 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/4 in

    Part #GTJHHItem #16678Mfr. Part #0311046403

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.68 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/2 in

    Part #GTJHJItem #51112Mfr. Part #0311046205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.68 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #GTJJDItem #34860Mfr. Part #0311046007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.45 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #GTJJFItem #17988Mfr. Part #0311045801

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.87 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #GTJJGItem #1408Mfr. Part #0311045603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.87 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1-1/4 in

    Part #GTJJHItem #37361Mfr. Part #0311045405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.88 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 2 in

    Part #GTJJKItem #20687Mfr. Part #0311051809

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.80 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in x 2 in

    Part #GTKFKItem #4294Mfr. Part #0311051403

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.70 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 2 in

    Part #GTKGKItem #27624Mfr. Part #0311051205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.67 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #GTKHHItem #40233Mfr. Part #0311051007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.67 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 2 in

    Part #GTKHKItem #27273Mfr. Part #0311050603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.52 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #GTKJGItem #23506Mfr. Part #0311050405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.86 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #GTKJJItem #26922Mfr. Part #0311050009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.70 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #GTKJKItem #42413Mfr. Part #0311049803

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.67 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #GTKKDItem #25304Mfr. Part #0311049605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.32 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #GTKKFItem #8316Mfr. Part #0311049407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.68 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #GTKKGItem #44053Mfr. Part #0311049209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.92 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #GTKKHItem #27095Mfr. Part #0311049001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.89 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #GTKKJItem #9974Mfr. Part #0311048805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.89 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #GTLLHItem #28863Mfr. Part #0311052807

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 137.12 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #GTLLJItem #28687Mfr. Part #0311052609

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 137.93 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #GTLLKItem #33221Mfr. Part #0311052401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.87 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 3 in

    Part #GTMKMItem #52327Mfr. Part #0311056006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 212.01 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #GTMMFItem #29920Mfr. Part #0311055404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 226.13 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #GTMMGItem #19072Mfr. Part #0311055206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 162.09 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #GTMMHItem #2496Mfr. Part #0311055008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 171.42 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #GTMMJItem #38440Mfr. Part #0311054803

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 168.15 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #GTMMKItem #22110Mfr. Part #0311054605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 162.09 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #GTMMLItem #5728Mfr. Part #0311054407

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.78 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #GTPPJItem #42186Mfr. Part #0311057103

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 384.25 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #GTPPKItem #25588Mfr. Part #0311057004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 360.76 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #GTPPMItem #44695Mfr. Part #0311056600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 451.07 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: NPS

End Connections: Threaded x NPS

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in x 1-1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting