2 x 1-1/2 x 1-1/4 x 1-1/4 in. Threaded 125# Black Cast Iron Cross

BCICRKJHH

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday