2 x 1-1/2 x 3/4 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

Model 811R 2 x 1-1/2 x 3/4 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 811R 2 x 1-1/2 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #A10077805
  • Item #7373411
  • Manufacturer Part #10077805
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Commercial
Clean Bagged:
No
Collection:
Model 811R
Depth:
2-7/25 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 1-1/2 in x 3/4 in
Fitting Type:
Tee
Height:
3-57/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200, EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
O-Ring
Temperature Range:
32 to 250 Deg F
UL Listed:
No
Weight:
1.185 lb
Width:
5-1/20 in