2 x 1-1/2 x 3/4 in. Copper Tee
2 x 1-1/2 x 3/4 in. Copper Tee
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat X Sweat X Sweat
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Wrot copper
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 364 psi
- Type:
- CTKJF
- UL Listed:
- Yes
- Weight:
- 1.038 lb