2 x 1-1/4 in. 300# Black Malleable Iron Reducing Coupling

B300RCKH

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Black
Fitting Size 2
1-1/4 in
Fitting Type
Reducing
Maximum Pressure
300 psi
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday