2 x 1-1/4 x 3 in. Butt Weld Schedule 40 Eccentric Global 304L Stainless Steel Reducer

You last purchased this on
 

2 x 1-1/4 x 3 in. Butt Weld Schedule 40 Eccentric Global 304L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/4 x 3 in. Butt Weld Schedule 40 Eccentric Global 304L Stainless Steel Reducer

  • Fast #
  • Part #IS44LWERKH
  • Item #1337874
  • Manufacturer Part #04413-3220
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403, ASTM A-403 WPW, ASTM A-774
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Length:
3 in
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No