2 x 1-1/4 in. FTG x Copper Reducer

Part #CDWVFRKH  |  Item #78914  |  Manufacturer Part #H013200

$ 16.52 EACH
(Pricing is for 2 in x 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in x 1-1/4 in

    Part #CDWVFRJHItem #17296Mfr. Part #H013050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.69 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #CDWVFRKHItem #78914Mfr. Part #H013200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.52 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CDWVFRKJItem #49361Mfr. Part #H013150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.93 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #CDWVFRMKItem #40393Mfr. Part #10046166

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.23 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • End Connections: FTG x Sweat
  • DWV
  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

Fitting Size 1: 2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2 in x 1-1/4 in

Fitting Type: DWV

Material: Copper