2 x 1-1/4 in. MNPT x FNPT Black Malleable Iron Bushing

You last purchased this on
 

2 x 1-1/4 in. MNPT x FNPT Black Malleable Iron Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/4 in. MNPT x FNPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBKH
  • Item #241802
  • Manufacturer Part #ZMBBU0806
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Reducing, Hex
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Product Type:
Threaded Fitting
Type:
IBBKH
UL Listed:
Yes