2 x 1-1/4 in. MNPT x FNPT Brass Bushing

Part #BRLFBKH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: brass
  • Domestic

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15, ASME B16.18

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2 in x 1-1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Origin: Domestic

Pressure Class: 125#