2 x 1-1/4 in. FNPT 150# 316 Stainless Steel Reducing Coupling
2 x 1-1/4 in. FNPT 150# 316 Stainless Steel Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1344-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Coupling, Reducer
- ISO:
- ISO 49-1983
- Length:
- 2-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#