2 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Coupling
2 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Coupling
Package Quantity Info:
EA: 1 IP: 9 CA: 27 PT: 1296-
Pick Up: 0 Available in Leesburg, VA - Available in 9 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Import
- 150#
- Coupling Type: Reducing
Documents
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.3
- ASME:
- ASME B16.14, ASME B16.3
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Schedule Class:
- Standard
- Type:
- IBRCKH
- UL Listed:
- Yes