2 x 1-1/4 x 3-3/8 in. Threaded 3000# Domestic Forged Steel Reducer

You last purchased this on
 

2 x 1-1/4 x 3-3/8 in. Threaded 3000# Domestic Forged Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/4 x 3-3/8 in. Threaded 3000# Domestic Forged Steel Reducer

  • Fast #
  • Part #FSTRKH
  • Item #58821
  • Manufacturer Part #12202135
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
3 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Length:
3-3/8 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
3.02 lb